Shop All Concrete Mix
Rockite
Cement, Box, Gray
Mfr # 10005
Zoro # G3500813
original price:
$10.15
32% off
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Expansion Cement
- Container Type Box
- For Use On Surface Material Concrete
- Application Anchoring Appliances, Bolts, Buildings, Hardware, Machines, Partitions, Posts, Railings, and Tools to Concrete and Other Masonry Floors and Walls
- Size 5 lb.
Product Information
- Brand Rockite
- MFR # 10005
- Zoro # G3500813
- Country of Origin United States
- Category Concrete Mix
Dimensions
Size | 5 lb. |
Container Size | 5 lb |
Details
Item | Cement |
Product Type | Expansion Cement |
Container Type | Box |
For Use On Surface Material | Concrete |
Application | Anchoring Appliances, Bolts, Buildings, Hardware, Machines, Partitions, Posts, Railings, and Tools to Concrete and Other Masonry Floors and Walls |
Color | Gray |
Adheres To | Concrete |
Dry Time | 1 hr. |
Working Time | 15 min |
Full Cure Time | 1 hr |
Characteristics | Flows Easily into Place when Mixed with Water to Pourable Consistency |
Coverage | 0.05 cu ft |
For Use With | Water |
Starts to Harden | 15 min |
Finishing Features | Paintable |
Container Style | Box |
Item - Concrete Mix | Expansion Cement |
Min. Thickness | 1/2 in |
Setting Time | Within 15 Minutes (Initial Set) |
Yield Strength | One Pound Yields 18 3/4 Cubic Inch and 92 Pounds Yields One Cubic Feet |
Description
Cement, Color Gray, Container Size 5 lb, Container Type Box, Coverage 0.05 cu ft, Finishing Features Paintable, Full Cure Time 1 hr, Mixing Ratio Not Applicable, Working Time 15 min, Application Anchoring Appliances, Bolts, Buildings, Hardware, Machines, Partitions, Posts, Railings, and Tools to Concrete and Other Masonry Floors and Walls, For Use On Surface Material Concrete, Product Type Expansion Cement, Yield Strength One Pound Yields 18 3/4 Cubic Inch and 92 Pounds Yields One Cubic Feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Double Split Cowhide Work Glove, PR (1JL2393)
- DICOR Dicor 501LSG-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Gray (501LSG-1)
- LOCTITE 272 Threadlocker, Red High Strength/High Temperature 250 ml Bottle (LOC27270)
- DAP Dry Time Indicator Spackling, PK6, 6 PK (7079812343)
- ROCKITE Expansion Cement, 10 lb, Pail, 1 Hr Full Cure Time (10010)
- ROCKITE Expansion Cement, 50 lb, Pail, 1 Hr Full Cure Time (10051)
- TENON Blend-Pro 50 lb. Pail (128230)
- JE TOMES Concrete Mix, 60 lb, Gray, 28 days Full Cure Time, 50 PK (PAL-RSCM-60)
- SAKRETE Concrete Mix, Pail, Gray (120020)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Raw Umber, 3 PK (M9008-0-1)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 Lb., Box, Yellow ochre, 3 PK (M9010-0-1)
- Rockite Concrete Mix