MF5 Series Magnetic Filter Funnel with Lid Kit, 500mL, 47mm, 1/Pk
Mfr # 200500-01
Zoro # G1869930
Product Information
- Brand Rocker Scientific Co Ltd
- MFR # 200500-01
- Zoro # G1869930
- Country of Origin Taiwan, Province of China
- Category Lab Funnels
Description
Rocker MF series magnetic filter holders are designed with a two-layer magnet, ensuring a tight seal between the funnel and support base around a wide range of polymer membrane disc filters. The user-friendly design allows one-handed operation and prevents possible twisting and tearing of the filter membrane. Innovative side-arm barb design on the funnel base allows a direct connection to a vacuum source tubing, or with a standard filter flask bottle via the included silicone rubber stopper. Constructed of durable Polyethersulfone (PES), the MF series filter holders are sturdy, autoclavable, and resistant to a limited range of solvents.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Specific Gravity Hydrometer, 2.000 to 3. (6603-8)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- SP SCIENCEWARE Serrated Jaw Clamp, 1/32 In, PK12 (F18218-0000)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- ROCKER SCIENTIFIC CO LTD 1L Receiver Flask with Drain & Silicone Fixing Sucker (167100-15) (167100-15)
- ROCKER SCIENTIFIC CO LTD Vacuum Manifold, Stainless Steel, MultiVac 300-MS (180300-01)
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- ROCKER SCIENTIFIC CO LTD LF3, PES Filter Holder 300ml with lid kit (197000-01)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 250Ml, PK 2 (SF149-250)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 30mL, 30mm, FINE (F603030F)
- TWD SCIENTIFIC Glass Weighing Funnels, Extra Small, 84PK (GWF-BS-XS-CS)
- Rocker Scientific Co Ltd Lab Funnels