Shop All Paint Activators & Additives
Rock Solid
Paint Solidifier, Container Size 2 L, PK12
Mfr # XB111R-12
Zoro # G908385480
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Add to Paint and Shake or Stir
- Base Type Water
- Color White
- Standards UL
- Container Size 2 L
Product Information
- Brand Rock Solid
- MFR # XB111R-12
- Zoro # G908385480
- UPC # 769175000702
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Container Size | 2 L |
Details
Item | Paint Solidifier |
Application Method | Add to Paint and Shake or Stir |
Base Type | Water |
Color | White |
Standards | UL |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product, US EPA Design for the Environment |
For Use With | Latex Based Paints, Oil Based Paints, Water Based Paints |
Features | Eco-Friendly |
Additive Type | Paint Hardener |
Flammability | Non-Flammable |
Container Type | Bag |
Use Location | Exterior, Interior |
Description
Paint Solidifier, Additive Type Paint Hardener, Base Type Water, Color White, Coverage Area Not Applicable, Use Location Exterior, Interior, Container Size 2 L, Application Method Add to Paint and Shake or Stir, Container Type Bag, Features Eco-Friendly, Flammability Non-Flammable, For Use With Latex Based Paints, Oil Based Paints, Water Based Paints, Standards UL, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Brown Pigment - Colorant Dye for Epoxy (AB5427)
- PREMIER Plastic 9 in. W X 15 in. L Paint Tray Liner (PTL)
- SEM PAINTS Color Coat, Satin Black (15243)
- LINZER Paint Cup, 48 oz Capacity, Magnetic, Rigid Handle (PC2)
- SUNNYSIDE Boiled Linseed Oil, 1 Pt. (87216)
- FLOOD Paint Additive Oil Exterior (FLD4-01)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- MAJIC PAINT ENAMEL .5PT ACCELERATOR (8-0950-4)
- CAL-TINT II 16 Oz 830-5515 Phthalo Green Cal-Tint II Universal Colorant (830-5515)
- CAL-TINT II 16 Oz 830-0494 Permanent Red Cal-Tint II Universal Colorant (830-0494)
- KRUD KUTTER Paint Hardener, Clear, 3.5 oz. (PH3512)
- Rock Solid Paint Activators & Additives