Shop All Fume Extractors & Accessories
Robovent
Cartridge Filter, 17.4 in Dia, 12 in H
Mfr # PL-18D12-A15-C
Zoro # G3901062
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. S211
- Filter Media Cellulose Polyester Blend
- Application Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
- Features 95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer
- Filter Type Reusable Cartridge Filter
Product Information
- Brand Robovent
- MFR # PL-18D12-A15-C
- Zoro # G3901062
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Outside Diameter | 17.4 in |
Inside Diameter | 12.6 in |
Overall Height | 12 in |
Details
Item | Cartridge Filter |
For Use With | Mfr. No. S211 |
Filter Media | Cellulose Polyester Blend |
Application | Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting |
Features | 95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer |
Filter Type | Reusable Cartridge Filter |
Characteristics | 12 in H, 142 sq ft Media, 18 in dia, 80/20 Fire Retardant, Closed End |
Filter Efficiency | 35 % |
End Cap Configuration | Open/Closed |
Maximum Temperature | 225 Degrees F |
Filter Area | 190 sq ft |
Filter MERV Rating | 15 |
Compatible Extractor Manufacturer Part Number | S211 |
Process | Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting |
Description
Cartridge Filter, Filter Type Reusable Cartridge Filter, Filter MERV Rating 15, Compatible Extractor Manufacturer Part Number S211, End Cap Configuration Open/Closed, Features 95 Percent Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer, Filter Area 190 sq ft, Filter Efficiency 35 Percent, Filter Media Cellulose Polyester Blend, Inside Diameter 12.6 in, Outside Diameter 17.4 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Diffuser, Thread-On, 550 Amp (KP2747-1A)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Gold (CS-BS2)
- TEMPIL Temperature Indicator Stick, 800 deg. F (028051)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack, Tan (SE6013093-1DP)
- ROBOVENT Cartridge Filter, 13.9 in Dia, 36 in H (PL-14D36-A15-SF)
- ROBOVENT Cartridge Filter, 17.4 in Dia, 16 in H (PL-18D16-A15)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- HAKKO Benchtop Solder Fume Extractor, 120V (FA400-04)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 13 MERV (G110)
- Robovent Fume Extractors & Accessories