Shop All Cable Carriers
Robotrax
Robotrax 3D, Round, W2.95In, L3.28Ft
Mfr # R075-145-1meter
Zoro # G6508625
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 3.0 in
- Cavity Width 2.05 in
- Cavity Height 0.87 in
Product Information
- Brand Robotrax
- MFR # R075-145-1meter
- Zoro # G6508625
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.0 in |
Cavity Width | 2.05 in |
Cavity Height | 0.87 in |
Height | 3.0 in |
Length | 39.4 in |
Bend Radius | 5.71 in |
Length (Straight Wireway) | 3.28 ft |
Max. Cable Dia. | 0.71 in |
For Carrier Outside Width | 2.95 in |
For Carrier Outside Height | 2.91 in |
Accessory Width | 3.0 in |
Description
Cable and Hose Carrier, Crossbar Style Bending Link, Carrier Design Open, Cavity Width 2.05 in, Cavity Height 0.87 in, Height 3.0 in, Outside Width 3.0 in, Bend Radius 5.71 in, Link to Link Pitch 1.6 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 39.4 in, For Use With 4NGC4, 4NGC9, 4NGD6, 4NGE2, Frame Stay Press In, Includes No Bracket Included, Number of Links 25, Style Round, Type Robotrax 3D, Accessory Width 3.0 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB41)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CVR-J-60030)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W 3.39In, for 4NGA7 (R 056)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- Robotrax Cable Carriers