Shop All Food Service Appliance Parts
Robot Coupe
Slicing Plate 6mm
Mfr # 27786
Zoro # G7379285
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R2N, R2N Ultra, R301
- Fits Brand Robot Coupe
- For Use With Mfr. Model Number Mfr. No. R2N, R2N Ultra, R301
Product Information
- Brand Robot Coupe
- MFR # 27786
- Zoro # G7379285
- Country of Origin France
- Category Food Service Appliance Parts
Details
Item | Slicing Plate 6mm |
For Use With | Mfr. No. R2N, R2N Ultra, R301 |
Fits Brand | Robot Coupe |
For Use With Mfr. Model Number | Mfr. No. R2N, R2N Ultra, R301 |
Description
Slicing Plate 6mm, Fits Brand Robot Coupe, For Use With Mfr. Model Number Mfr. No. R2N, R2N Ultra, R301, For Use With Mfr. No. R2N, R2N Ultra, R301
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Caramel Mix, 42 oz., PK12 (9800)
- EVERGREEN ENTERPRISES Evergreen Enterprises EG8BC999A Texas Longhorns Bottle Opener Cap Caddy (EG8BC999A)
- MASTER GRADE Impact-resistant Ceramic Rod, Straight End Cap, 9 Mohs, L11" Dia 0.6" (ST-3700)
- HOBART Dial 2-1/4 D, 400-200 (21038-1)
- ROBOT COUPE Blade Assembly (39345)
- ROBOT COUPE Mmp/Cmp 120 Volt Power Cord (89541)
- ROBOT COUPE Feed Atch-W/1 Br-132 (R206)
- ROBOT COUPE R45 Straight Blade Knife, #57081 (57081)
- ROBOT COUPE Plate Rack (R255)
- ROBOT COUPE R201Ea Veg Prep Bowl Assembly (102699S)
- DUKE MANUFACTURING Light, Indicator , Amber, 125V (215550)
- Robot Coupe Food Service Appliance Parts