Shop All Electrical Wire & Cable
Roboreels
Pendant Cable Reel, PP Housing Material
Mfr # F-30-0310-CCN
Zoro # G008415261
product price: $2,253.99
/ea
Free Shipping & Returns
$2,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, CSA Certified, RoHS Compliant, UL Listed
- Product Type Retractable Pendant Reel
- Compatible with Robotic Systems Fanuc
- Housing Material Polypropylene
- Cable Length Included 10 m
Product Information
- Brand Roboreels
- MFR # F-30-0310-CCN
- Zoro # G008415261
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Cable Length Included | 10 m |
Manufacturers Warranty Length | 1 yr |
Details
Item | Pendant Cable Reel |
Standards | CE, CSA Certified, RoHS Compliant, UL Listed |
Product Type | Retractable Pendant Reel |
Compatible with Robotic Systems | Fanuc |
Housing Material | Polypropylene |
Mounting | Bracket |
Compatible with Manufacturer Model Number | R30iB, R30iB+ |
Includes Cable | Yes |
Housing Construction | Closed-Style |
Compatible with Manufacturer Part Number | R30iB, R30iB+ |
Compatible Manufacturer Part Number | R30iB, R30iB+ |
Compatible with Manufacturer Model Number [NEW] | R30iB, R30iB+ |
Compatible Manufacturer Model Number | R30iB, R30iB+ |
For Use with Mfr. Model Number | R30iB, R30iB+ |
For Use With Mfr. Model Number | R30iB, R30iB+ |
Description
Pendant Cable Reel, Product Type Retractable Pendant Reel, Housing Construction Closed-Style, Housing Material Polypropylene, Includes Cable Yes, Cable Length Included 10 m, Maximum Cord Reel Capacity Not Applicable, Compatible with Manufacturer Model Number R30iB, R30iB+, Compatible with Robotic Systems Fanuc, Manufacturers Warranty Length 1 yr, Mounting Bracket, Standards CE, CSA Certified, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 100A, 250V AC (A2K100R)
- ZORO SELECT Raised Indicator Light, Amber, 24V (20C842)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X2NPG6)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 31 AWG, 10 Lbs, 40540' Length, 0.0095" Diameter, Red (31SNS10)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3630)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN3)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Gray, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRGRA1000)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- Roboreels Electrical Wire & Cable