Shop All Electrical Wire & Cable
Roboreels
Pendant Cable Reel, PP Housing Material
Mfr # F-20-0310-CCN
Zoro # G608415258
product price: $2,211.99
/ea
Free Shipping & Returns
$2,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Robotic Systems Fanuc
- Cable Length Included 10 m
- Product Type Retractable Pendant Reel
- Housing Material Polypropylene
- Mounting Bracket
Product Information
- Brand Roboreels
- MFR # F-20-0310-CCN
- Zoro # G608415258
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Cable Length Included | 10 m |
Manufacturers Warranty Length | 1 yr |
Details
Item | Pendant Cable Reel |
Compatible with Robotic Systems | Fanuc |
Product Type | Retractable Pendant Reel |
Housing Material | Polypropylene |
Mounting | Bracket |
Includes Cable | Yes |
Housing Construction | Closed-Style |
Standards | CE, CSA Certified, RoHS Compliant, UL Listed |
Compatible with Manufacturer Model Number | R30iA, RJ3i |
Compatible Manufacturer Part Number | R30iA, RJ3i |
Compatible with Manufacturer Part Number | R30iA, RJ3i |
Compatible with Manufacturer Model Number [NEW] | R30iA, RJ3i |
Compatible Manufacturer Model Number | R30iA, RJ3i |
For Use with Mfr. Model Number | R30iA, RJ3i |
For Use With Mfr. Model Number | R30iA, RJ3i |
Description
Pendant Cable Reel, Product Type Retractable Pendant Reel, Housing Construction Closed-Style, Housing Material Polypropylene, Includes Cable Yes, Cable Length Included 10 m, Maximum Cord Reel Capacity Not Applicable, Compatible with Manufacturer Model Number R30iA, RJ3i, Compatible with Robotic Systems Fanuc, Manufacturers Warranty Length 1 yr, Mounting Bracket, Standards CE, CSA Certified, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- DAYTON Fuse Block Cover, 10 PK (31EJ20)
- JMF ELBOW 90D COMP 5/8"" (4338190)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- ROBOREELS Pendant Cable Reel, PP Housing Material (F-30-0310-CCN)
- SWE-TECH 3C Security/Alarm Wire, Gray, 22/4 22AWG 4 Conductor, Solid, CMR, Pullbox, 1000 foot (FWT10K4-04212TH)
- CHAINFLEX 22 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-03-08-1)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- GALLAGHER Gallagher G627014 65 ft. Underground Cable (183361)
- ANCOR Black 16 AWG Tinned Copper Wire - 250' (102025)
- Roboreels Electrical Wire & Cable