Shop All Globe Valves
Robinson Tech International New Jersey
THEWORKS® LF Heavy Pattern Brass Gate Valve - 3/4 IPS
Mfr # LFBV145
Zoro # G605610397
Sold in multiples of 2 for $51.98
$51.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Robinson Tech International New Jersey
- MFR # LFBV145
- Zoro # G605610397
- UPC # 801758252433
- Country of Origin China
- Category Globe Valves
Description
Features: multi-turn cast iron handle wheel fip x fip female threaded connection can be used in potable water supplies suitable for many liquids, oils, and gases solid forged brass construction is durable and corrosion resistant non-rising stem pressure rating: 200 psi wog working temperature: 40-180f lead free compliant nsf372 certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Quick Acting Toggle Valve 1/2 in. FNPT Inlet x 1/4 in. FNPT Outlet (ME791C)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G076)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-4)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- MILWAUKEE VALVE Globe Valve, Class 300, 1 In. (572 1)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/4 In. (590T 1 1/4)
- SHARPE VALVES Globe Valves, Flange x Flange, 2" Size (4371006600)
- B & K BAL VALVE PVC THRED 1/2"" (107-133)
- MILWAUKEE VALVE Globe Valve, Class 150, 3 In. (590T 3)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/2 In., FNPT (504 1/2)
- Robinson Tech International New Jersey Globe Valves