Shop All Ball Valves
Robinson Tech International New Jersey
THEWORKSÂ LF Brass Full Port Ball Valve - Sweat - 1/2
Mfr # LFBV113
Zoro # G705664689
product price: $11.35
/ea
Sold in multiples of 3 for $34.05
$34.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Robinson Tech International New Jersey
- MFR # LFBV113
- Zoro # G705664689
- UPC # 801758252112
- Country of Origin China
- Category Ball Valves
Description
Features: quarter turn operation makes shutoff simple swt x swt solder end connection can be used in potable water supplies suitable for many liquids, oils, and gases solid forged brass construction is durable and corrosion resistant working pressure: 600 psi working temperature: 40-180f lead free compliant csa, cupc, nsf372 certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.4 (81137-AELS)
- SLOAN Sloan 186-0.5 Dfb Flush Valve (3782645)
- ZORO SELECT Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 In (SL200)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G405)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Brass Full Port Ball Valve - Sweat - 1-1/2 (LFBV117)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Brass Full Port Ball Valve - Threaded - 1-1/4 (LFBV106)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSÂ LF Brass Full Port Ball Valve - Threaded - 1/2 (LFBV103)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38)
- DWYER INSTRUMENTS Brass Ball Valve, Bv 600PSI Fp 38 (DBV-01)
- CAMOZZI 2935 N-1/4Pt Mini Ball Valve, 1/4" NPT Male-Female Thread Ports, Chrome-Plated, Brass BODy, (2935 N-1/4PT)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Brass Ball Valve (1111TTE030)
- Robinson Tech International New Jersey Ball Valves