Shop All Automotive Diagnostic & Testing Instruments
Robinair
VCI Wireless Master Kit
Mfr # 80211VCI
Zoro # G2828606
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A/C
- Application Vehicle Diagnostics
- Includes A/C Machine Software Update and Capacities Database SD Card, ACS-250 Robinair Bluetooth VCI, USB Adapter Cable, USB Wi-Fi/Bluetooth Receiver
- Features The Data is Used to Find the Correct Refrigerant Charge Amount, Oil Type and Oil Amount So Systems are Serviced Properly, Wirelessly Gather and Transmit Vehicle Year, Make and Model Information to Your Robinair A/C Machine
- For Use On Robinair(R) Platform Machines Mfr. No. 34288NI, 34788NI, 34788NI-H, 34988NI, AC1234-4
Product Information
- Brand Robinair
- MFR # 80211VCI
- Zoro # G2828606
- UPC # 637335047631
- Country of Origin Italy
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 4 in |
Overall Length | 3 in |
Overall Width | 1 in |
Details
Item | VCI Wireless Master Kit |
Type | A/C |
Application | Vehicle Diagnostics |
Includes | A/C Machine Software Update and Capacities Database SD Card, ACS-250 Robinair Bluetooth VCI, USB Adapter Cable, USB Wi-Fi/Bluetooth Receiver |
Features | The Data is Used to Find the Correct Refrigerant Charge Amount, Oil Type and Oil Amount So Systems are Serviced Properly, Wirelessly Gather and Transmit Vehicle Year, Make and Model Information to Your Robinair A/C Machine |
For Use On | Robinair(R) Platform Machines Mfr. No. 34288NI, 34788NI, 34788NI-H, 34988NI, AC1234-4 |
Number of Pieces | 1 |
Product Type | VCI Wireless Master Kit |
Compatible with Manufacturer Model Number | 34288NI, 34788NI, 34788NI-H, 34988NI, AC1234-4 |
Compatible Tool Type | Recover/Recycle/Recharge Machines |
Compatible Manufacturer Part Number | 34288NI, 34788NI, 34788NI-H, 34988NI, AC1234-4 |
Compatible Manufacturer Model Number | 34288NI, 34788NI, 34788NI-H, 34988NI, AC1234-4 |
For Use with Mfr. Model Number | 34288NI, 34788NI, 34788NI-H, 34988NI, AC1234-4 |
For Use With Mfr. Model Number | 34288NI, 34788NI, 34788NI-H, 34988NI, AC1234-4 |
Description
VCI Wireless Master Kit, Product Type VCI Wireless Master Kit, Compatible Tool Type Recover/Recycle/Recharge Machines, Overall Height 4 in, Overall Width 1 in, Overall Length 3 in, Compatible with Manufacturer Model Number 34288NI, 34788NI, 34788NI-H, 34988NI, AC1234-4, Includes A/C Machine Software Update and Capacities Database SD Card, ACS-250 Robinair Bluetooth VCI, USB Adapter Cable, USB Wi-Fi/Bluetooth Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 4Y22-3 Black Rubber Molded 'Y' Bow Stop - 2 in. x 2 in. x 0.375 in. (4Y22-3)
- OMEGA Creeper, 40-3/4 in. L, 400lb., 26-1/4 in. W (91400)
- GATES High Capacity V-Belt(Standard) - Alternator, 7405 (7405)
- MOTORCRAFT Radiator Hose, Km6853 (KM6853)
- ROBINAIR Low High Side Couplers (12458)
- ROBINAIR Diagnostic, A/C, 5 ft. Operating Range (34888HD)
- ROBINAIR Universal Dye Cartridges, 1 Oz (16356)
- ROBINAIR UV Leak Detection Kit, A/C (16350)
- ROBINAIR Universal Dye Cartridges, 1/4 oz (16357)
- ROBINAIR UV Dye Injection Kit, A/C (16355)
- ROBINAIR Tracker Super-Brite Uv Light (16210)
- Robinair Automotive Diagnostic Tools