Shop All Refrigeration Access Valves
Robinair
Valve Core Removal Tool, Brass, 1/4"
Mfr # 13145
Zoro # G7113429
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4"
- For Use With Valve Cores
- Outside Dia. 0.70"
- Includes (6) Replacement Valve Cores
- Length 2 39/64 in
Product Information
- Brand Robinair
- MFR # 13145
- Zoro # G7113429
- UPC # 637335005068
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" |
Outside Dia. | 0.70" |
Length | 2 39/64 in |
Width | 45/64 in |
Size | 1/4 in |
Details
Item | Valve Core Removal Tool |
For Use With | Valve Cores |
Includes | (6) Replacement Valve Cores |
Material | Brass |
Features | 45 Degrees Beveled Edge |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Color | Yellow |
Description
Valve Core Removal Tool, Size 1/4 in, Color Yellow, Brass Material, 2 39/64 in Length, Width 45/64 in, Removing Valve Cores, For Use With Valve Cores, Includes (6) Replacement Valve Cores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At140B1206 40Va Trans 120V-24V (AT140B1206)
- QWIKPRODUCTS QwikLug Terminal repair lugs 12 AWG, 2ft leads (QT2812)
- REZNOR 9 Pin Wire Plug Assy (257553)
- ALL-FILTERS 20 X 22x 1 Washable Electrostatic Furnace Air Filter (20221.E)
- ROBINAIR Valve Core, 1/4" O.D., 3-1/2"L, PK6 (40352)
- ROBINAIR Refrigeration Line Piercing Valve, 1/4"OD (40288)
- ROBINAIR Cap, 1/4" Outside Dia., 5" L (40570)
- ROBINAIR Acme Service Coupler (16301)
- PRO-SET 1/4" SAE M x 1/4" SAE M BV (BVM)
- B & K GAS BALL VALVE FIP 1/2"" (114-523)
- ZORO SELECT Evacuation/Core Removal w/Core Storage (4PDJ5)
- Robinair Refrigeration Access Valves