Shop All AC & Refrigeration Accessories
Robinair
Vacuum Gauge, 1/4" Male Flare Connection
Mfr # RAVG-1
Zoro # G1918198
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/4 in Male Flare
- Type Digital
- Includes Adapters and Hanging Unit
- Measuring Range 5 to 10 Microns
- Accuracy +/-10%
Product Information
- Brand Robinair
- MFR # RAVG-1
- Zoro # G1918198
- UPC # 637335043251
- Country of Origin Taiwan, Province of China
- Category AC & Refrigeration Accessories
Details
Connection | 1/4 in Male Flare |
Item | Vacuum Gauge |
Type | Digital |
Includes | Adapters and Hanging Unit |
Measuring Range | 5 to 10 Microns |
Accuracy | +/-10% |
Display | LCD |
Power Supply | (3)AA Batteries |
Ambient Operating Range (F) | 32 Degrees to 122 Degrees |
Description
Vacuum Gauge, Digital, Measuring Range 5 to 10 Microns, Ambient Operating Range (F) 32 Degrees to 122 Degrees , Connection 1/4 in Male Flare, Display LCD, Power Supply (3)AA Batteries, Includes Adapters and Hanging Unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Sensor (RSA-101-008)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1/2 in Width, 50 ft Length (FTPI-002-008)
- FIELD CONTROLS Edh-1 120V Dehumidistat Control (EDH-1)
- AIR HANDLER Pleated Air Filter, 16x20x1, MERV 7, Standard Capacity, Synthetic, GR5WM716201, White (GR5WM716201)
- ROBINAIR Refrigerant Tank Heater, Rubber, 3-45/64" (10994)
- ROBINAIR OIL DYE INJECTOR (ROB16256)
- ROBINAIR Valve Core Removal Tool, 2" W x 6" L (18561)
- ROBINAIR Valve Core Remover/lnstaller, 1/4" M (18560)
- ROBINAIR R12/R134A Brass Manifold Set (48134B)
- ROBINAIR Oil Injector, 13/16" W x 12-29/32" L (18490)
- AIRSEPT DARG Replacement Filters (2), A/C, 4" Long (75112)
- Robinair AC & Refrigeration Accessories