Shop All Automotive Diagnostic & Testing Instruments
Robinair
UV Dye Injection Kit, A/C
Mfr # 16355
Zoro # G1928306
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE
- Type A/C
- Application Used to Inject UV Dye into an A/C System to Help Locate Refrigerant Leaks
- Includes R134a Hose with R12 Adapter and 4 Universal A/C Dye Cartridges
- Number of Pieces 6
Product Information
- Brand Robinair
- MFR # 16355
- Zoro # G1928306
- UPC # 637335015432
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 0.75 oz |
Details
Item | UV Dye Injection Kit |
Standards | SAE |
Type | A/C |
Application | Used to Inject UV Dye into an A/C System to Help Locate Refrigerant Leaks |
Includes | R134a Hose with R12 Adapter and 4 Universal A/C Dye Cartridges |
Number of Pieces | 6 |
Product Type | UV Leak Detection Kit |
Flash Point | 212 Degrees F |
Compatible Refrigerant Systems | R-134a |
Container Type | Cartridge |
Dyes Included | (4) 3/4 oz Twist-On Cartridges of Universal A/C Dye |
Tools and Accessories Included | R134a Hose with R12 Adapter |
Description
UV Dye Injection Kit, Product Type UV Leak Detection Kit, Number of Pieces 6, Tools and Accessories Included R134a Hose with R12 Adapter, Compatible Refrigerant Systems R-134a, Container Size 0.75 oz, Container Type Cartridge, Dyes Included (4) 3/4 oz Twist-On Cartridges of Universal A/C Dye, Features -, Flash Point 212 Degrees F, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. GASKET LONG & SHORT ENG. BRUSHES (5189)
- TOTAL SOLUTIONS 1 gal. Ammoniated Glass Cleaner 4 PK (2025041)
- PLANO Guide Pc 3700 Field Box Blue (147000)
- MOTORMITE BRAKE MASTER CYLINDER CAP GASKET (42098)
- ROBINAIR Robinair Ac Air Filter (15369)
- ROBINAIR Universal Dye Cartridges, 1 Oz (16356)
- ROBINAIR Tracker Dye Cleaner (16212)
- ROBINAIR UV Leak Detection Kit, A/C (16350)
- ROBINAIR Diagnostic, A/C, 5 ft. Operating Range (34888HD)
- ROBINAIR Universal Dye Cartridges, 1/4 oz (16357)
- UVIEW UV Glasses (471112)
- Robinair Automotive Diagnostic & Testing Instruments