Shop All Refrigerant Recovery Systems
Robinair
Refrigerant RRR Machine, For Mfr. R-134A
Mfr # 34998
Zoro # G2477689
product price: $6,936.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$6,936.99
Free 30-Day Returns
Key Features
- Type Connected A/C RRR Machine
- Voltage 125 V AC
- Max. Operating Temp. (F) 122 Degrees F
- Depth (In.) 24 in
- Reservoir Capacity (Gal.) 2.6 gal
Product Information
- Brand Robinair
- MFR # 34998
- Zoro # G2477689
- UPC # 637335047594
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Depth (In.) | 24 in |
Width (In.) | 22 in |
Length (In.) | 30 in |
Height (In.) | 42 in |
Overall Width | 22 in |
Overall Depth | 24 in |
Hose Length | 9 ft |
Display Size | 10.5 in |
Overall Height | 42 in |
Description
Refrigerant RRR Machine, Product Type Refrigerant Recover, Recycle, Recharge Machine, Refrigerant Type R-134a, Compatible Vehicle Type Gas Vehicles, Filter-Drier Capacity 150 lb, Tank Type External Tank, Tank Capacity 30 lb, Operation Automatic, Display Size 10.5 in, Display Type Capacitive Touch LCD, Functions A/C Component Flushing, Automatic Oil Injection, Service Record Storage, UV Dye Injection, Vacuum Leak Test
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Heater Core Backflush Tool with Air (60800)
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 5 MERV Pleated Filter Dust (302DC-H-6)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- ROBINAIR Recovery Tanks (17506)
- ROBINAIR Refrigerant RRR Machine, For Mfr R-1234YF (AC1234-9)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- BOSCH Rg3 Portable Refrigerant Recovery Machine (RG3)
- BOOST Refrigerant Recovery Machine, 9-1/2" D (F6-BOOST)
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95760)
- Robinair Refrigerant Recovery Systems