Shop All Refrigerant Recovery Systems
Robinair
Refrigerant RRR Machine, For Mfr R-1234YF
Mfr # AC1234-9
Zoro # G2477810
product price: $7,994.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$7,994.99
Free 30-Day Returns
Key Features
- Type Connected A/C RRR Machine
- Voltage 125 V AC
- Width (In.) 22 in
- Height (In.) 42 in
- Max. Operating Temp. (F) 122 Degrees F
Product Information
- Brand Robinair
- MFR # AC1234-9
- Zoro # G2477810
- UPC # 637335047600
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Width (In.) | 22 in |
Height (In.) | 42 in |
Length (In.) | 30 in |
Depth (In.) | 24 in |
Overall Width | 22 in |
Hose Length | 9 ft |
Overall Height | 42 in |
Overall Depth | 24 in |
Display Size | 10.5 in |
Description
Refrigerant RRR Machine, Product Type Refrigerant Recover, Recycle, Recharge Machine, Refrigerant Type R-1234yf, Compatible Vehicle Type Gas Vehicles, Filter-Drier Capacity 330 lb, Tank Type External Tank, Tank Capacity 30 lb, Operation Automatic, Display Size 10.5 in, Display Type Capacitive Touch LCD, Functions A/C Component Flushing, Service Record Storage, Vacuum Leak Test, Connectivity Bluetooth Capable (Receiver Included), Wi-Fi Capable (Receiver Included)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Accumulair FD30X32X4A Diamond 4 In. Filter; Pack of 2 (FD30X32X4A)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775B2024/U)
- TPI COMMERCIAL Desk Fan, 12", 120V White Plastic Open Ven (ODF-12)
- AIR CONDITIONING PRODUCTS CO 18 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 18")
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- ROBINAIR Recovery Tanks (17506)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- ZORO SELECT Refrigerant Recovery Cylinder, Service Rating 400 psi, 30 Lbs, High Gloss Powder Coated Finish (4LZH2)
- BOSCH Rg3 Portable Refrigerant Recovery Machine (RG3)
- ZORO SELECT Refrigerant Recovery Cylinder, 50 Lbs (4LZH3)
- PRO-SET Recovery Pump, Twin Cylinder, 115V, Oilless (TRS21)
- Robinair Refrigerant Recovery Systems