Shop All Manifold Gauge Sets
Robinair
Manifold Gauge, No. Hoses 3, 36" L
Mfr # 40153
Zoro # G0231502
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Includes 36 in Refrigerant Hose Set, Brass Bar, Fahrenheit Scale, Hand Wheels, Hanging Hook
Product Information
- Brand Robinair
- MFR # 40153
- Zoro # G0231502
- UPC # 637335004443
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 36 in |
Details
Item | Manifold Gauge |
Number of Valves | 2 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 3 |
Includes | 36 in Refrigerant Hose Set, Brass Bar, Fahrenheit Scale, Hand Wheels, Hanging Hook |
Gauges Low Side Blue | 0 to 30 psi |
Gauges High Side Red | 0 to 500 psi |
Features | Standard Side Wheel, Color Coded Gauges |
Material | Lexan(R) |
Description
Manifold Gauge, Number of Valves 2, Multiple Refrigerants, Number of Hoses 3, 36 in, 0 to 500 psi, 0 to 30 psi, 1/4 in, Lexan(R), Standard Side Wheel, Color Coded Gauges, Includes 36 in Refrigerant Hose Set, Brass Bar, Fahrenheit Scale, Hand Wheels, Hanging Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- DAYTON Nozzle (SP-KFA1004)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808AL)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- ROBINAIR Manifold Gauge Set, 2 Valves, 3 Hoses (41234)
- TESTO 550i - App operated Manifold (0564 2550 01)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42006)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A)
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose (22233)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- PRO-SET R-410A Ductless mini-split tool (TLB410A)
- Robinair Manifold Gauge Sets