Shop All Vibration Sensors
Robertshaw
Vibration Switch, SPDT, 0.5-7A
Mfr # 366A0
Zoro # G1652497
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Manual
- Contact Type SPDT
- Amps 0.5-7 Max.
- Height 3.06 in
- Enclosure Material Aluminum Base, Plastic Cover
Product Information
- Brand Robertshaw
- MFR # 366A0
- Zoro # G1652497
- UPC # 094713724223
- Country of Origin United States
- Category Vibration Sensors
Dimensions
Height | 3.06 in |
Length | 5.38 in |
Width | 3.75 in |
Length (Straight Wireway) | 5.38 in |
Details
Reset Type | Manual |
Contact Type | SPDT |
Amps | 0.5-7 Max. |
Enclosure Material | Aluminum Base, Plastic Cover |
Type | Malfunction Detector |
Vertical Range | 0 to 3.5 G |
Standards | CSA |
Horizontal Range | 0 to 4.5 G |
Frequency Range (Hz) | 0 to 300 |
Temperature Range (F) | -40 to 200 |
Item | Vibration Switch |
Enclosure Rating | NEMA 4, 4X |
Description
Vibration Switch, Malfunction Detector, Contact Type SPDT, Amps .5-7 Max, Frequency Range 0 to 300 Hz, Horizontal Range 0 to 4.5 G, Vertical Range 0 to 3.5 G, Reset type Manual, Enclosure Raiting Nema 4, 4X, Enclosure Material Plastic Cover Alum Base, Temperature Range -40 to 200 F, Length 5.38 In, Width 3.75 In, Height 3.06 In, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BC60-1AA0)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS004)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, Duplex Receptacle (8150BR)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A (365AA0)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-109)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-009)
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A, 120VAC (6000-105)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- Robertshaw Vibration Sensors