Shop All Vibration Sensors
Robertshaw
Vibration Switch, DPDT, 0.5- 7A, 24VDC
Mfr # 6000-107
Zoro # G3495755
product price: $1,845.99
/ea
Free Shipping & Returns
$1,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Remote Electrical or Manual
- Voltage 24V DC
- Contact Type DPDT
- Amps 5 Max.
- Height 5.13 in
Product Information
- Brand Robertshaw
- MFR # 6000-107
- Zoro # G3495755
- UPC # 094713724209
- Country of Origin United States
- Category Vibration Sensors
Dimensions
Height | 5.13 in |
Length | 6 in |
Width | 6 in |
Length (Straight Wireway) | 6 in |
Details
Reset Type | Remote Electrical or Manual |
Voltage | 24V DC |
Contact Type | DPDT |
Amps | 5 Max. |
Frequency Range (Hz) | 0 to 300 |
Enclosure Material | Aluminum |
Type | Malfunction Detector |
Temperature Range (F) | -13 to 140 |
Item | Vibration Switch |
Enclosure Rating | Cl 1, Div1, Gr B, C, & D |
Horizontal Range | 0 to 4.5 G |
Standards | UL and c-UL Certified |
Vertical Range | 0 to 3.5 G |
Description
Vibration Switch, Malfunction Detector, Contact Type DPDT, Amps 5 Max, Voltage 24VDC, Frequency Range 0 to 300 Hz, Horizontal Range 0 to 4.5 G, Vertical Range 0 to 3.5 G, Reset type Remote Electrical or Manual, Enclosure Raiting Cl 1, Div1, Gr B, C, & D, Enclosure Material Aluminum, Temperature Range -13 to 144 F, Length 6 In, Width 6 In, Height 5.13 In, Standards UL and c-UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Switch Qt Wh 15A120/277V (05601-2WS)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black (CC-RI-CP-SM-5-BK)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7333)
- SUPCO Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground (LBK10)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-109)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A (366A0)
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A (365AA0)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-009)
- Robertshaw Vibration Sensors