Shop All Control Parts
Robertshaw
Thermopile, Threaded, 60"
Mfr # 1951-560
Zoro # G9916335
original price:
$67.81
13% off
new price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Robertshaw
- Features Easy Burner Installation with Attached Threaded Nut, Coaxial Connectors
- Type Two Lead
Product Information
- Brand Robertshaw
- MFR # 1951-560
- Zoro # G9916335
- UPC # 662013638467
- Country of Origin Mexico
- Category Control Parts
Details
Item | Thermopile, Threaded, 60" |
Fits Brand | Robertshaw |
Features | Easy Burner Installation with Attached Threaded Nut, Coaxial Connectors |
Type | Two Lead |
Description
Thermopile, Threaded, 60 In., Fits Brand Robertshaw, Type Two Lead, Features Easy Burner Installation with Attached Threaded Nut, Coaxial Connectors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- VULCAN Finned Strip Heater, 240V, 19-1/2 In. L (OSF1519-1000B)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- ESSICK AIR 10PK Diffuse Pad Refill (AURP10PK.)
- ROBERTSHAW SPST 50/90F HTG STAT, LINE VOLT (801-22)
- ROBERTSHAW Gas Thermostat Dial (4590-077)
- ROBERTSHAW Thermopile, Threaded, 36" L, PG9 Pilot (1951-001)
- ROBERTSHAW Thermostat, 200 deg. -550 deg. F, 1/4" (4290-020)
- ROBERTSHAW Air Pressure Switch, 0.10"-10.0" WC (2374-510)
- ROBERTSHAW Black Knob (4590-004)
- DAYTON Yoke Brace (GGS_47549)
- Robertshaw Control Parts