Shop All Control Parts
Robertshaw
Thermopile, Threaded, 36" L, PG9 Pilot
Mfr # 1951-001
Zoro # G9916308
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Robertshaw
Product Information
- Brand Robertshaw
- MFR # 1951-001
- Zoro # G9916308
- UPC # 662013637309
- Country of Origin Mexico
- Category Control Parts
Details
Item | Thermopile, Threaded, 36" L, PG9 Pilot Adaptor |
Fits Brand | Robertshaw |
Description
Thermopile, Threaded, 36 In. L, PG9 Pilot Adaptor, Fits Brand Robertshaw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- ALL-FILTERS 20X20X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (20201.10 6PK)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A-Red)
- YORK POE Oil, 5 gal., Type H (011-00549-000)
- ROBERTSHAW Thermostat, 200 deg. -550 deg. F, 1/4" (4290-020)
- ROBERTSHAW Dial for Gas Thermostat Low 550f (4590-078)
- ROBERTSHAW Dial Kit, 4-Way Mount (4590-096)
- ROBERTSHAW Water Level Switch, SPDT, Tube Open (8000-024)
- ROBERTSHAW SPST 50/90F HTG STAT, LINE VOLT (801-22)
- ROBERTSHAW Knob 100Deg. to 500Deg.F (4590-022)
- RHEEM Auto Limit Switch, 230 Deg. F (47-21900-01)
- Robertshaw Control Parts