Shop All Pilot and Ignitor Components
Robertshaw
Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, Tinnerman Clip
Mfr # 1951-536
Zoro # G4270244
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 36 in
- Tip Style CP-2
- Type Pilot Generator
- Voltage 250mv to 750mv
Product Information
- Brand Robertshaw
- MFR # 1951-536
- Zoro # G4270244
- UPC # 662013633387
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 36 in |
Process Connection Size | 3/8 in |
Cable Length | 36 in |
Overall Length | 36 in |
Probe Length | 2 in |
Probe Diameter | 3/8 in |
Details
Gas Type | LP/NG |
Item | Thermopile |
Tip Style | CP-2 |
Type | Pilot Generator |
Voltage | 250mv to 750mv |
Includes | Mounting Nut |
Special Information | Stainless Steel Outer Jacket for Long Life and Resistance to Heat Blistering |
Connection Type | Coaxial |
For Use With | Self-Powered Gas Control Systems |
Product Type | Thermopile |
For Fuel Type | LP, Natural Gas |
For Pilot System Type | Standing Pilot |
Output | 250 to 750mV |
Process Connection Type | Coaxial |
Compatible with Brand | Universal |
Compatible with Series | CP-2 |
Description
Thermopile, Product Type Thermopile, For Pilot System Type Standing Pilot, Cable Length 36 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 250 to 750mV, Process Connection Type Coaxial, Process Connection Size 3/8 in, Compatible with Brand Universal, Compatible with Series CP-2, Includes Mounting Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gauge Boot, 2-3/4 In Dia, PR (4PDJ6)
- ALL-FILTERS 24X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (24241.6 6pk)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (AWT2203-28 R)
- SIEMENS Cable 9-Pin Female to RJ-11 (540-143)
- ROBERTSHAW 41-403 Hot Surface Furnace (41-403)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 2 5/8 in L., Silicon Nitride, Mounting Brackets and Hardware (41-802N)
- ROBERTSHAW 780-790 Hot Surface Ignition (780-790)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-705)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Mounting Brackets and Hardware (41-803)
- ROBERTSHAW 41-418 Hot Surface Ignitor (41-418)
- HONEYWELL THERMAL SOLUTIONS R7849A1023 Ultraviolet (R7849A1023)
- Robertshaw Pilot and Ignitor Components