Shop All Fan Parts
Robertshaw
Thermocouple
Mfr # 1980-060
Zoro # G2949068
original price:
$14.45
5% off
new price: $13.65
/ea
Sold in multiples of 2 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oxygen Depletion System on the Thermo Safety
- Includes Threaded Nut And Tinnerman Clip
- Type 60 in Lead Length
Product Information
- Brand Robertshaw
- MFR # 1980-060
- Zoro # G2949068
- UPC # 662013631932
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | Oxygen Depletion System on the Thermo Safety |
Item | Thermocouple |
Includes | Threaded Nut And Tinnerman Clip |
Type | 60 in Lead Length |
Description
Thermocouple, Includes Threaded Nut And Tinnerman Clip, Type 60 in Lead Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Al Washer (501-006N)
- GOODMAN 0163M00006P Nut, Acorn 5/16 Hex (0163M00006)
- DAYTON Guard (GGS_47547)
- HONEYWELL THERMAL SOLUTIONS V4046C1054 120V 3/8" Pilot Gas (V4046C1054)
- ROBERTSHAW Flange Gasket (40-010)
- ROBERTSHAW Pressure Regulator Kit Natural to L.P. (1751-016)
- ROBERTSHAW Electric Limit Control (5225-009)
- ROBERTSHAW Dial (4590-501)
- ROBERTSHAW Gas Dial (11-053)
- ROBERTSHAW Spark Plug Adaptor (10-391)
- VULCAN Replacement Heating Element, 12 In, 120V (A17/3000/126001)
- Robertshaw Fan Parts