Shop All Pilot and Ignitor Components
Robertshaw
Thermal Couple 6 Foot, 20 to 30mV, 72" L., Threaded, Tinnerman Clip
Mfr # 1970-072
Zoro # G3220677
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72"
- Tip Style Threaded
- Type Threaded
- Voltage 20 to 30mV
- Includes Low Mass/Quick Dropout Thermocouple, Tinnerman Clip
Product Information
- Brand Robertshaw
- MFR # 1970-072
- Zoro # G3220677
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 72" |
Probe Diameter | 3/8 in |
Cable Length | 72 in |
Probe Length | 2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Thermocouple |
Tip Style | Threaded |
Type | Threaded |
Voltage | 20 to 30mV |
Includes | Low Mass/Quick Dropout Thermocouple, Tinnerman Clip |
Special Information | Zip Nut Allows For Installation to Virtually All Pilot Burners |
For Use With | Pilot Burners |
Element Material | Nickel |
For Pilot System Type | Standing Pilot |
Product Type | Thermocouple |
Compatible with Brand | Universal |
Output | 25 to 30mV |
Series | 1970 |
Connector Material | Copper, Nickel |
For Fuel Type | LP |
Cable Material | Stainless Steel |
Application | Oxygen Depletion Systems |
Process Connection Type | Coaxial |
Compatible with Series | Uni-couple |
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 72 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 25 to 30mV, Process Connection Type Coaxial, Compatible with Brand Universal, Compatible with Series Uni-couple, Cable Material Stainless Steel, Element Material Nickel, Includes Low Mass/Quick Dropout Thermocouple, Tinnerman Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECK FLASH BARRIER DECK FLASHING SA 3""X75' (DFB375)
- SUPERCOOL Power Jet Aerosol A/C Flush Kit (27637)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., Full Spool: 85 Feet (RFRB-1000-085)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.63 A (702111327X)
- ROBERTSHAW Pilot Uni-Kit, LP/NG, 2 in L., Aerated (1830-501)
- ROBERTSHAW Flame Sensor, 5" L Probe, Fixed Bracket (10-6850)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120, 4 1/2 in L., Silicon Carbide (41-409)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide (41-410)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-412)
- ROBERTSHAW Hot SurfAce Ignitor Series (41-401)
- HONEYWELL C554A1794 Flame Detector (C554A1794)
- Robertshaw Pilot and Ignitor Components