Shop All Ignition Systems and Components
Robertshaw
Spark Ignition Control, Lockout, PrePurge
Mfr # 780-003
Zoro # G3121797
original price:
$169.48
9% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 1.5 A
- Retries 3
- Electrical Ratings Combined Load 1.5 at .4 PF, Flame Sensor Current .7 mA DC @ 25C / 24V AC, Main valve 1 amp at .5 PF, Pilot valve 1 amp at .5 PF
- Lockout Time (Sec.) Three 60 Second Valve Trials Interrupted By A Five Minute Purge Cycle Before 100 Percent Lockout
- Height (In.) 5 1/8 in
Product Information
- Brand Robertshaw
- MFR # 780-003
- Zoro # G3121797
- UPC # 662013642518
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Height (In.) | 5 1/8 in |
Depth (In.) | 1 1/4 in |
Width (In.) | 3 21/32 in |
Overall Depth | 1 1/4 in |
Overall Width | 3 5/8 in |
Overall Height | 5 1/8 in |
Description
Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 1 min, Pre-Purge Time 45 sec, Number of Retries 3, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.7 mA, Ignition Cycle Time 60 seconds, Automatic Reset Time Not Applicable, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 32" x 2", 6 Pack (FB16X32X2N_6)
- TRUE BLUE AIR FILTER FIBERGLASS 20X30X1in. (120301)
- PLASTIC SUPPLY Rain Cap, 4 in Duct Dia, Type I PVC, 12" L x 9" H (PVCRCA04)
- HAYDON Heat Base 750 90-Degree Inside Corner for Baseboard Heaters (HB750-IC)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- ROBERTSHAW Gas Cooking Control, Tstat Kit For Ovens (4350-027)
- ROBERTSHAW Relighter, Auto Pilot (785-001)
- ROBERTSHAW Elec Cook Control, Tstat, 175-550 Range (5300-735)
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- ROBERTSHAW Elec Cook Control, Repl INF-120-65 (5502-303M)
- Robertshaw Ignition Systems and Components