Shop All Ignition Systems and Components
Robertshaw
Spark Ignition Control, Lockout
Mfr # 780-735
Zoro # G1347123
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential and Commercial Heating Equipment
- Type Spark Ignition, Lockout
- Width (In.) 4 3/4 in
- Pressure Setting Range (In. WC) 3.5
- Control Volts 24 V AC
Product Information
- Brand Robertshaw
- MFR # 780-735
- Zoro # G1347123
- UPC # 662013635381
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Width (In.) | 4 3/4 in |
Depth (In.) | 1 1/2 in |
Height (In.) | 3 3/8 in |
Overall Depth | 1 1/2 in |
Overall Height | 3 3/8 in |
Overall Width | 4 3/4 in |
Description
Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time Not Applicable, Pre-Purge Time 6 min, Number of Retries 3, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.7 mA, Ignition Cycle Time 90 seconds, Automatic Reset Time Not Applicable, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Ignitor (19W61)
- JOHNSON CONTROLS Pressure Control, 200 to 610 (P170DA-400C)
- HI-TECH DURAVENT Industrial Duct Hose, 1.75"x25ft. (2001-0175-1325)
- AIR SYSTEMS INTL Air Hose, 1/2" ID, 50 ft., Fittings (H-50-5)
- ROBERTSHAW Gas Cooking Control, Igniter (41-204)
- ROBERTSHAW Elec Cook Control, Tstat, 200-450 Range (5300-114)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-006)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-184 (5300-612)
- ROBERTSHAW Relighter, Auto Pilot (785-001)
- ROBERTSHAW Gas Cooking Control, Target Pilot (1830-115)
- GOODMAN Pcbbf124S Pcb, Ignition, (PCBBF124S)
- Robertshaw Ignition Systems and Components