Shop All Duct Pressure Switches
Robertshaw
Pressure Switch, Manual Reset
Mfr # 2374-504
Zoro # G1140517
original price:
$155.58
41% off
new price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range (F) -40 to 180
- Switch Type SPST NC
- Differential (In. WC) 0.06 to 0.8
- Depth (In.) 3 1/4 in
- Function Sense Positive, Negative or Differential Air Pressure
Product Information
- Brand Robertshaw
- MFR # 2374-504
- Zoro # G1140517
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Depth (In.) | 3 1/4 in |
Height (In.) | 6 1/8 in |
Width (In.) | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 6 1/8 in |
Sample Line Connection Size | 1/8 in, 1/4 in, 3/8 in |
Overall Depth | 3 1/4 in |
Description
Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Conduit Box, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 0.8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B641)
- TORNADO Sweeper Stiff Brush, For 1PLV4 (k4762401)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- LENNOX Blower Proving Switch, -.15, Le59W40 (59W40)
- Robertshaw Duct Pressure Switches