Shop All Duct Pressure Switches
Robertshaw
Pressure Sensing Switch, SPDT
Mfr # 2374-508
Zoro # G0938445
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Vertical
- Agency Compliance CSA Certified, UL listed
- Operating Temp. Range (F) -40 to 180
- Includes Adjustment Tool, Mounting Hardware
- Switch Type SPDT
Product Information
- Brand Robertshaw
- MFR # 2374-508
- Zoro # G0938445
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Height (In.) | 4 3/32 in |
Depth (In.) | 3 in |
Width (In.) | 4 5/8 in |
Overall Width | 4 5/8 in |
Overall Height | 4 1/8 in |
Sample Line Connection Size | 1/8 in, 1/4 in, 3/8 in |
Overall Depth | 3 in |
Description
Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Conduit Box, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 0.15 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Hessaire Gray Nylon Evaporative Cooler Cover (CVR6018)
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14201.8 4PK)
- FANTECH Soffit Vent, Plastic, 4 In (UEV 4)
- NVENT HOFFMAN Filter, For Use With 6 in. Fans (AFLTR6)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- ROBERTSHAW Pressure Switch, Manual Reset (2374-504)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- Robertshaw Duct Pressure Switches