Shop All Duct Pressure Switches
Robertshaw
Pressure Sensing Switch, .05-12
Mfr # 2374-499
Zoro # G2198366
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC
- Function Sense Positive, Negative or Differential Air Pressure
- Differential (In. WC) 0.02 to 0.8
- Height (In.) 6 1/8 in
- Mounting Location Vertical
Product Information
- Brand Robertshaw
- MFR # 2374-499
- Zoro # G2198366
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Height (In.) | 6 1/8 in |
Width (In.) | 3 11/32 in |
Depth (In.) | 3 1/4 in |
Overall Height | 6 1/8 in |
Sample Line Connection Size | 1/8 in, 1/4 in, 3/8 in |
Overall Width | 3 3/8 in |
Overall Depth | 3 1/4 in |
Description
Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Conduit Box, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 0.8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- BELIMO 120v S/R Fire/Smoke Act ON/OFF (FSNF120-S-FC)
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- ROBERTSHAW Pressure Switch, Manual Reset (2374-504)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- Robertshaw Duct Pressure Switches