Shop All Pilot and Ignitor Components
Robertshaw
Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice
Mfr # 1830-716
Zoro # G3160726
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 24 in
- Tip Style Flame Pattern 90 Degrees Left
- Type Intermittent Pilot Burner/Ignitor-Sensor
- Includes NG & LP orifice
Product Information
- Brand Robertshaw
- MFR # 1830-716
- Zoro # G3160726
- UPC # 662013630959
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 24 in |
Orifice Dia. (In.) | LP .010, NG 0.018 |
Compression Fitting Size | 1/4 in |
Orifice Size | 0.018 in |
Lead Length | 24 in |
Overall Length | 24 in |
Description
Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type 90 Degrees Left, Lead Length 24 in, Tip Style Flame Pattern 90 Degrees Left, Compatible with Brand Robertshaw, Compatible with Series Uni-Line(R) 1900-1970, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number 5SHL-1, Compatible Components Thermocouple, Thermopile, Includes Ignitor Ignitor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- ROBINAIR Premium High Vacuum Pump Oil, 16 oz. Cas (13119)
- ROBERTSHAW Flame Sensor, 3" L Probe, Fixed Bracket (10-6840)
- ROBERTSHAW Uni-Couple Thermocouple, 20 to 30mV, 60" L., Threaded, Tinnerman Clip (1970-060)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-428N)
- ROBERTSHAW Flame Sensor, 5" L Probe, Fixed Bracket (10-6850)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (41-408)
- ROBERTSHAW 41-418 Hot Surface Ignitor (41-418)
- ROBERTSHAW 41-405 Hot Surface Furnace (41-405)
- Robertshaw Pilot and Ignitor Components