Shop All Pilot and Ignitor Components
Robertshaw
Pilot Assembly, LP/NG, Aerated, Fittings and Adapters, NG And LP Orifice
Mfr # 1810-100
Zoro # G4265974
original price:
$30.45
6% off
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Tip Style Threaded
- Type Aerated
- Includes 1/4 in Tubing and an Adaptor and Fittings to Adapt to 3/16 in Tubing
- Special Information Replaces Obsolete Model 2B/2BLC Pilots
Product Information
- Brand Robertshaw
- MFR # 1810-100
- Zoro # G4265974
- UPC # 662013637194
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Compression Fitting Size | 1/4 in |
Details
Gas Type | LP/NG |
Item | Pilot Assembly |
Tip Style | Threaded |
Type | Aerated |
Includes | 1/4 in Tubing and an Adaptor and Fittings to Adapt to 3/16 in Tubing |
Special Information | Replaces Obsolete Model 2B/2BLC Pilots |
Product Type | Pilot Assembly |
Compatible with Series | Uni-Line(R) 1980-1970 |
Compatible with Brand | Uni-Line |
Includes Thermopile | Thermopile Not Included |
Replacement Type | Universal |
Flame Pattern Type | Straight |
Includes Ignitor | Ignitor Not Included |
Compatible Components | Thermocouple |
Series | 1800 Pilot |
OEM Replacement Part Number | 2B/2BLC |
For Fuel Type | LP |
Includes Thermocouple | Thermocouple Not Included |
Flame Sensor Included | Flame Sensor Not Included |
Description
Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Flame Pattern Type Straight, Lead Length Not Applicable, Tip Style Threaded, Compatible with Brand Uni-Line, Compatible with Series Uni-Line(R) 1980-1970, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number 2B/2BLC, Compatible Components Thermocouple, Includes Ignitor Ignitor Not Included, Flame Sensor Included Flame Sensor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- EMPIRE COMFORT SYSTEMS Nat Gas Valve (R6103)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 13 (11C864)
- AIRMASTER FAN Heavy-Duty Air Circulato, 24", Wall Mount, Phase: 1 (37129)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/8 in L., Silicon Carbide, Gasket (41-406)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, Tinnerman Clip (1951-536)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice (1820-039)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Gasket (41-401)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-716)
- ROBERTSHAW 41-402 Hot Surface Furnace (41-402)
- WHITE-RODGERS 768A-845 Oem Replacement Nitride (768A-845)
- Robertshaw Pilot and Ignitor Components