Shop All Pilot and Ignitor Components
Robertshaw
PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice
Mfr # 1820-039
Zoro # G4274584
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Tip Style 90 Degrees Left
- Type Aerated
- Includes NG & LP orifice
- Special Information No Cutting of Original Tubing Necessary
Product Information
- Brand Robertshaw
- MFR # 1820-039
- Zoro # G4274584
- UPC # 662013637828
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Details
Gas Type | LP/NG |
Item | PG9 Replacement Pilot Uni-Kit |
Tip Style | 90 Degrees Left |
Type | Aerated |
Includes | NG & LP orifice |
Special Information | No Cutting of Original Tubing Necessary |
Product Type | Pilot Burner |
Compatible with Series | PG9 |
Includes Safety Switch | Safety Switch Not Included |
Flame Pattern Type | 90 Degrees Left |
Direction of Pilot Tip | Left |
OEM Replacement Part Number | 63782 |
Compatible with Brand | Robertshaw |
Compatible with Manufacturer Model Number | Robertshaw 1820 Series |
Replacement Type | Universal |
Compatible Manufacturer Part Number | Robertshaw 1820 Series |
Compatible Manufacturer Model Number | Robertshaw 1820 Series |
For Use with Mfr. Model Number | Robertshaw 1820 Series |
For Use With Mfr. Model Number | Robertshaw 1820 Series |
Description
Pilot Assembly, Replacement Type Universal, Product Type Pilot Burner, Flame Pattern Type 90 Degrees Left, Compatible with Brand Robertshaw, Compatible with Series PG9, For Use With Mfr. Model Number Robertshaw 1820 Series, OEM Replacement Part Number 63782, Direction of Pilot Tip Left, Includes Safety Switch Safety Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE Brass Well For 3.5"BxFTS, 3/4" (3-4F2)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA24)
- REZNOR 135979 Wheel Revcor #B506-100S (135979)
- AIR HANDLER Pleated Air Filter, 24x24x1, MERV 7, Standard Capacity, Synthetic, GR5WM724241, White (GR5WM724241)
- ROBERTSHAW Pilot Assembly, LP/NG, 24, 2 1/4 in L., Universal Ignitor/Sensor Assembly (1751-729)
- ROBERTSHAW Uni-Couple Thermocouple, 20 to 30mV, 60" L., Threaded, Tinnerman Clip (1970-060)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice (1820-029)
- ROBERTSHAW 41-205 Mb255889 Norton Oven (41-205)
- ROBERTSHAW 785 SERIES AUTOMATIC PILOT RELIGHT KIT (785-001)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-427N)
- ALLANSON 421-664 Ignition Transformer For (421-664)
- Robertshaw Pilot and Ignitor Components