Shop All Level Sensors
Robertshaw
Level Switch, RF Capacitance Point, 12 In
Mfr # 5318BB1AP12
Zoro # G3255621
original price:
$1,902.00
9% off
new price: $1,714.99
/ea
Free Shipping & Returns
$1,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RF Capacitance Point
- Enclosure NEMA 4
- Switch Type DPDT
- Power Required 100-240V AC
- Contact Rating 5A
Product Information
- Brand Robertshaw
- MFR # 5318BB1AP12
- Zoro # G3255621
- Country of Origin United States
- Category Level Sensors
Dimensions
Probe Length (In.) | 12 in |
Sensor Probe Length | 12 in |
Details
Item | Level Switch |
Type | RF Capacitance Point |
Enclosure | NEMA 4 |
Switch Type | DPDT |
Power Required | 100-240V AC |
Contact Rating | 5A |
Process Connection | 1/2 in NPT |
Includes | Instructions |
Description
Level Switch, RF Capacitance Point, Power Required 100-240VAC, Enclosure NEMA 4, Switch Type DPDT, Contact Rating 5A, Probe Length (In.) 12, Process Connection 1/2 In. NPT, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 8 Pin, DPDT (MJN2C-DC110)
- EATON Motor Manager, Insight, 120V, 5-90A (C4410590NOUI)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3-2/10)
- ROBERTSHAW Level Switch, RF Capacitance Point, 6 In (5318BB1AP06)
- IFM Point Level Sensor, 113 mm L (LMT100)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG36LZ20)
- DWYER INSTRUMENTS Level Switches, Level Switch No 50Va (F7-MPP-NO)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AW1N5)
- ENDRESS HAUSER Liquiphant Point 9.5-12.5V-Dc Other Level Switch (FTL51-PTE2CB7E5A)
- Robertshaw Level Sensors