Shop All Gas Valves
Robertshaw
Gas Valve, Natural Gas, Standing Pilot, 120VAC, 3.5 in wc, 0.034 A
Mfr # 700-454
Zoro # G2913233
product price: $225.63
/ea
Free Shipping & Returns
$225.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 300,000 BtuH
- Coil Volts 120 V
- Gas Type Natural Gas
- Ignition Type Standing Pilot
- Inlet Size 3/4 in
Product Information
- Brand Robertshaw
- MFR # 700-454
- Zoro # G2913233
- UPC # 662013632502
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Pilot Port Connection Size | 1/4 in |
Port Connection Size | 3/4 in |
Description
Gas Valve, Current 0.017 A, Flow Direction Straight-Thru, For Media Natural Gas, Heating Capacity - Maximum 300,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Outlet Included, Includes Side Taps Side Taps Not Included, Includes Thermostat Mechanical Thermostat Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .028 ID x 100 ft. (BC5-100)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- AIR KING 24" Pedestal Fan, Oscillating (9125)
- HESSAIRE Replacement Pump for MC18M Mobile Cooler Model (6017050)
- ROBERTSHAW Gas Valve (700-522)
- ROBERTSHAW Combination Gas Valve (700-504)
- ROBERTSHAW Gas Valve, 1/2" x 3/4", 120V, 3.5" WC (700-452)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-502)
- ROBERTSHAW Gas Valve (710-201)
- ROBERTSHAW Gas Valve (720-474)
- HONEYWELL Dp3040A5003 Deluxe Power Pro (DP3040A500)
- Robertshaw Gas Valves