Shop All Gas Valves
Robertshaw
Gas Valve, Natural 24V
Mfr # 710-402
Zoro # G8223126
product price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wall Furnaces
- Includes Reducer Bushings
Product Information
- Brand Robertshaw
- MFR # 710-402
- Zoro # G8223126
- UPC # 662013634018
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Gas Valve, Nat. 24V |
For Use With | Wall Furnaces |
Includes | Reducer Bushings |
Description
Gas Valve, Nat. 24V, Includes Reducer Bushings, For Use With Wall Furnaces
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Bags, 8 lb. Capacity (KBAG)
- FOLLETT ICE Thumb Screw (PD501100)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 13 (11C868)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A649)
- ROBERTSHAW Gas Valve, 1/2" NPT with Magnet (1720-007)
- ROBERTSHAW Gas Valve, NG/LP, 750 mV, 3.5 in wc, Standard Opening, 0.2 A (710-502)
- ROBERTSHAW 710-503 1/2" X 3/8" Millivolt (710-503)
- ROBERTSHAW Gas Valve, NG/LP, 24V, 3.5 in wc, Standard Opening, 0.45 A (720-079)
- ROBERTSHAW 720-055 24V 1/2" X 3/8" Step (720-055)
- ROBERTSHAW Gas Valve, 1/2" x 3/4" (720-070)
- ROBERTSHAW Combination Gas Valve (700-409)
- Robertshaw Gas Valves