Robertshaw

Gas Cooking Control, Tstat, 1/4In, 200-400


product price: $222.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capillary Length 48 in
  • Agency Compliance ANS Z21.23, CSA
  • Type Thermostat
  • Gas Type NG/LP
  • For Use With And Sterilizers, Fryers, Ovens
See all product information

Product Information

Dimensions

Capillary Length 48 in
Bulb Size 1/4 in X 11-7/8 in
Capillary Tube Length 48 in
Sensing Bulb Diameter 1/4 in
Sensing Bulb Length 11 7/8 in

Description

Gas Thermostat, Product Type Gas Thermostat, For Fuel Type LP, Natural Gas, Maximum Control Temperature 400 Degrees F, Minimum Control Temperature 200 Degrees F, Dial Range 200 to 400, Capillary Tube Length 48 in, Gas Connection 1/4 In. Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.