Shop All Ignition Systems and Components
Robertshaw
Gas Cooking Control, Tstat, 1/2In, 150-550
Mfr # 4200-007
Zoro # G1199992
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4-Way Dials
- Capillary Length 48 in
- Type Thermostat
- Gas Type NG/LP
- Replaces FD Control
Product Information
- Brand Robertshaw
- MFR # 4200-007
- Zoro # G1199992
- UPC # 662013282578
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Capillary Length | 48 in |
Bulb Size | 1/4 in X 8-7/16 in |
Stem Length | 1/2 in |
Sensing Bulb Length | 8 7/16 in |
Sensing Bulb Diameter | 1/4 in |
Capillary Tube Length | 48 in |
Description
Gas Thermostat, Product Type Gas Thermostat, For Fuel Type LP, Natural Gas, Maximum Control Temperature 550 Degrees F, Minimum Control Temperature 150 Degrees F, Dial Range 150 to 550, Capillary Tube Length 48 in, Gas Connection 1/2 In. Pipe, Compatible with Brand Bakers Pride, Consolidated Communications, Franklin Chef, Garland, Hobart, Jade Range, Johnstone Supply, Peerless, PMI, Robertshaw, South Bend Range, Uni-Line, Wolf Range, Compatible with Series Universal, Sensing Bulb Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch FIP or 3/4-inch MIP x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD102-1)
- SCOTSMAN Air Filter, For 56FJ95, Fits Scotsman (02-4762-01)
- U-VIEW ULTRAVIOLET SYSTEMS Brass Manifold for 134a Refrigerant (CSAM134BUQ-AS)
- ALL-FILTERS 18X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (18202.13 6PK)
- ROBERTSHAW Spark Ignition Control, Lockout (780-735)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- ROBERTSHAW Elec Cook Control, Tstat, 175-550 Range (5300-735)
- ROBERTSHAW Ignition Module (780-001)
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- ROBERTSHAW Elec Cook Control, Repl INF-208-359 (5502-347M)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- Robertshaw Ignition Systems and Components