Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, 120/277V
Mfr # 5300-027
Zoro # G0904391
original price:
$238.93
37% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance CSA
- Capillary Length 48 in
- Stem Length 7/8 in
- Bulb Size 1/4 in x 7 -9/16 in
- Dial Range 140 to 500
Product Information
- Brand Robertshaw
- MFR # 5300-027
- Zoro # G0904391
- UPC # 662013237066
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Capillary Length | 48 in |
Stem Length | 7/8 in |
Bulb Size | 1/4 in x 7 -9/16 in |
Sensing Bulb Length | 7 5/8 in |
Capillary Tube Length | 48 in |
Sensing Bulb Diameter | 1/4 in |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 48 in, Sensing Bulb Diameter 1/4 in, Stem Length 7/8 in, Sensing Bulb Length 7 5/8 in, Compatible with Brand Consolidated Communications, Duke, Johnstone Supply, Robertshaw, Uni-Line, OEM Replacement Part Number 12081, 12173, 2081, 23706, 31-02-81, 9991-493, 9991-512, E-226, F16-761, KA-604-24, KA-604-48, Compatible with Manufacturer Model Number 012081, 012173, F16-761, Compatible with Series 5300 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Smart Air Filter, 12 MERV, Fiberglass, 20 in W x 25 in H x 1 in D (S-2003-4)
- LIEBERT Freeze Stat, 48 deg.-17 deg. F DIF (1A19716P1S)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR26)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 13 (2JVE5)
- ROBERTSHAW Elec Cook Control, Repl INF-120-975 (5502-309M)
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-184 (5300-612)
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- ROBERTSHAW Elec Cook Control, Tstat, 100-493 Range (5300-146)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- ROBERTSHAW Elec Cook Control, Tstat, Replaces EA3-44 (5300-100)
- Robertshaw Ignition Systems and Components