Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, 100-493 Range
Mfr # 5300-146
Zoro # G2753003
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Size 3/16 in x 11-1/8 in
- Agency Compliance CSA
- Dial Range 100 to 493
- Stem Length 7/8 in
- Includes Dial, Hardware
Product Information
- Brand Robertshaw
- MFR # 5300-146
- Zoro # G2753003
- UPC # 662013238292
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Bulb Size | 3/16 in x 11-1/8 in |
Stem Length | 7/8 in |
Capillary Length | 36 in |
Capillary Tube Length | 36 in |
Sensing Bulb Diameter | 1/4 in |
Details
Agency Compliance | CSA |
Dial Range | 100 to 493 |
Includes | Dial, Hardware |
Voltage | 120/277V AC |
Type | Thermostat |
Item | Electric Thermostat |
Standards | AGA Certified, CE, CSA Certified, ISO 9001, UL |
Maximum Control Temperature | 493 Degrees F |
Product Type | Electric Thermostat |
Compatible with Series | 5300 Series |
Input Voltage | 120V AC, 277V AC |
Minimum Control Temperature | 100 Degrees F |
Application | Commercial, Cooking |
OEM Replacement Part Number | 1479436, 23829, 30257, 320055, 46269, 50257, 50527, 5302-146, 9991-345, A27-381, E-153, F16-693, KA-1126-36, SA-157-36, SJ-157-36, SJ-328-36 |
Compatible with Brand | American Wyatt, Consoliated Communications, Dean, Falcon Fabricators, Johnstone Supply, Metal Masters, Robertshaw, Uni-Line, Wells |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 36 in, Sensing Bulb Diameter 1/4 in, Stem Length 7/8 in, Compatible with Brand American Wyatt, Consoliated Communications, Dean, Falcon Fabricators, Johnstone Supply, Metal Masters, Robertshaw, Uni-Line, Wells, OEM Replacement Part Number 1479436, 23829, 30257, 320055, 46269, 50257, 50527, 5302-146, 9991-345, A27-381, E-153, F16-693, KA-1126-36, SA-157-36, SJ-157-36, SJ-328-36, Compatible with Series 5300 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (2JWA3)
- KINCO 110V-AC 0-300HZ 220V-AC 0.4KW AC VFD DRIVE (CV20-1S-0004G)
- ERIE Zone Valve, 1/2" Sweat, 3W, 3.0 CV (VM3212)
- DAYTON Shaft (604-19-6039-5)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-197 (5300-651)
- ROBERTSHAW Gas Cooking Control, Igniter (41-204)
- ROBERTSHAW Elec Cook Control, Repl INF-240-74 (5502-359M)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- WHITE-RODGERS Dryer Gas Valve, NG/LP (25M01A100)
- Robertshaw Ignition Systems and Components