Shop All Thermocouple Probes
Robertshaw
24 in L., Snap-Fit Tinnerman Clip
Mfr # 1980-024
Zoro # G4267076
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 24 in
- Tip Style Snap-Fit
- Type Snap-Fit
- Voltage 25 to 30mV
Product Information
- Brand Robertshaw
- MFR # 1980-024
- Zoro # G4267076
- UPC # 662013631895
- Country of Origin Mexico
- Category Thermocouple Probes
Dimensions
Length (In.) | 24 in |
Process Connection Size | 11/32 in |
Manufacturers Warranty Length | 1 yr |
Probe Length | 2 in |
Overall Length | 24 in |
Cable Length | 24 in |
Probe Diameter | 3/8 in |
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 24 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 25 to 30mV, Process Connection Type Coaxial, Process Connection Size 11/32 in, Compatible with Brand Universal, Compatible with Series Snap-fit, Cable Material Copper, Nickel Alloy, Element Material Stainless Steel, Includes Tinnerman Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B154 Browning Belt (B154)
- FROST KING Heat Cable Wtr Pipe 12' (HC12A)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- DAIKIN Fan Blade, 30", CW, 5/8" Bore (330294001)
- ROBERTSHAW 48 in Snap-Fit, Tinnerman Clip (1980-048)
- ROBERTSHAW 27 in L., Universal Coaxial ODS, Tinnerman Clip (1960-027)
- ROBERTSHAW 30 in L., Snap-Fit, Tinnerman Clip (1980-030)
- ROBERTSHAW 24 in Threaded, Tinnerman Clip (1970-024)
- ROBERTSHAW 36 in L., Snap-Fit, Tinnerman Clip (1980-036)
- ROBERTSHAW 18 in L., Snap-Fit Tinnerman Clip (1980-018)
- VULCAN Adapter, Thermocouple (N56/05000-5)
- Robertshaw Thermocouple Probes