Shop All Carpet Installation Tools
Roberts
Saw, Jamb, 6 in, 110v
Mfr # 10-46
Zoro # G2141553
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor 110V, 60 Hz, 5.8 Amp
- No Load RPM 10,000 RPM
- Blade 20 Tooth, 6 in Dia, Carbide
- Arbor Size 5/8 in Dia, Blade Adapter 20mm
- Characteristics Height Adjustment From 3/16 to 1 1/8 in
Product Information
- Brand Roberts
- MFR # 10-46
- Zoro # G2141553
- UPC # 075378104605
- Country of Origin China
- Category Carpet Installation Tools
Dimensions
Arbor Size | 5/8 in Dia, Blade Adapter 20mm |
Details
Item | Undercut Jamb Saw |
Motor | 110V, 60 Hz, 5.8 Amp |
No Load RPM | 10,000 RPM |
Blade | 20 Tooth, 6 in Dia, Carbide |
Characteristics | Height Adjustment From 3/16 to 1 1/8 in |
Includes | Molded Carrying Case And 6 in Carbide Tipped Blade |
Application | Designed To Trim Wood Door Jambs And Base Boards, Cuts Inside Corners And Under Toe Kicks |
Description
Undercut Jamb Saw, 110V, 60 Hz, 5.8 Amp Motor, 10000 No Load RPM, 20 Tooth, 6 In. Dia, Carbide Blade, Arbor Size 5/8 In. Dia, Blade Adapter 20mm, Height Adjustment From 3/16 to 1 1/8 In., Designed To Trim Wood Door Jambs And Base Boards, Cuts Inside Corners And Under Toe Kicks, Includes Molded Carrying Case And 6 In. Carbide Tipped Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex L Wrench Multipcs."/Metric, 22199 (BND22199)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- SKIL Field (SKIL2740457001)
- TITAN 1/2" Drive Socket Set, 13 pcs (17403)
- ROBERTS Jamb Saw Blade, 6 3/16 In, Carbide Tip (10-47-2)
- ROBERTS Floor Tapping Block, 20 In, Polypropylene (10-17-8)
- ROBERTS Carpet Seam Tape, 15ft, Pressure Sensitive (STEZ15)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp (10-56)
- ROBERTS Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3 (20-5313AC)
- ROBERTS Pro Pull Bar, 16-1/4 In, Steel (10-18-8)
- Roberts Carpet & Flooring Tools