Shop All Construction Adhesives
Roberts
Roberts 7350-4 Roberts Universal Vinyl Flooring Adhesive 4 Gal
Mfr # 3563062
Zoro # G204134119
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13 oz
Product Information
- Brand Roberts
- MFR # 3563062
- Zoro # G204134119
- UPC # 75378735045
- Country of Origin China
- Category Construction Adhesives
Details
Weight | 13 oz |
Description
Features
- Moisture Control Adhesive - Up to 10 lbs MVER (ASTM F1869) / 90% RH (ASTM F2170)
- Ideal for LVT, LVP and Solid Vinyl Tile
- Rebondable pressure sensitive, aggressive bond, permanent tack
- Excellent resistance to plasticizer migration
- Designed for Heavy commercial traffic
- Color: White
- Base: Acrylic Latex
- Dry Time: 8 - 10 hours to cure
- Floor Compatibility: Vinyl
- Interior/Exterior: Interior
- Size: 4 Gallon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cloth Tape, 1 x 25 ft, 125 mil, Tan, Vinyl (4YME7)
- 3M Adhesive Remover, Hi-Strength 90 Series, Clear, 50 mL, Can (90)
- MOTORMITE 12 Ft Multi-Color Pvc Electrical Tape As Electric Tape, 85294 (85294)
- DEWALT Dispensing Tool, Metal (08128-PWR)
- ROBERTS Adhesive, 3085 Series, Beige Tan, 4 gal, Pail (3085-4)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 4 gal, Pail (3095-4)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 4 gal, Pail (2057-4)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 4 gal, Pail (7350-4)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- SUPER GLUE Super Glue Sgg22-48 Thick Gel Super Glue Tubes - double Pack (11710315)
- Roberts Construction Adhesives