Shop All Flooring Installation Tools
Roberts
Linoleum Roller, 75 Lb
Mfr # 10-950
Zoro # G0749122
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Handle Removable
- Capacity 75 Lbs.
- Type Heavy-Duty
- Construction Steel
Product Information
- Brand Roberts
- MFR # 10-950
- Zoro # G0749122
- UPC # 010306300759
- Country of Origin China
- Category Flooring Installation Tools
Dimensions
Overall Length | 33 in |
Handle Length | 30 in |
Overall Width | 15 3/8 in |
Extended Length - Maximum | 39 1/2 in |
Details
Item | Floor and Wall Roller |
Application | Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT |
Handle | Removable |
Capacity | 75 Lbs. |
Type | Heavy-Duty |
Construction | Steel |
Characteristics | Inset Axles, Segmented Rollers To Exert Pressure On Uneven Surfaces |
Product Type | Flooring Roller |
Roller Weight | 75 lb |
Material | Steel |
Description
Floor and Wall Roller, Extended Length - Maximum 39 1/2 in, Handle Length 30 in, Material Steel, Overall Width 15 3/8 in, Overall Length 33 in, Product Type Flooring Roller, Roller Weight 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 1/4-20", 1-3/8" dia. (SBK-039)
- DIABLO Hole Saw 2-3/8" (DHS2375)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Orange (PLO-6AH-B)
- ROBERTS Angled Floor Scraper, Blade Width 4 in, Blade Length 4 in, Red, Steel (10-294)
- ROBERTS Cutter, Tile (10-900)
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size (10-94)
- ROBERTS Linoleum Roller, 35 Lb (10-935)
- ROBERTS Flooring Cutter, 1/2 In Cap, 9 In L (10-60)
- ROBERTS Vinyl Tile Cutter, 18 in. (10-918)
- POWERNAIL 45RW Manual Ratcheting 16-Gauge L-Cleat Hardwood Flooring Nailer (45RW)
- Roberts Flooring Installation Tools