Shop All Flooring Installation Tools
Roberts
Laminate Cutter, 8 In x 10mm Capacity
Mfr # 10-35
Zoro # G3252995
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Installing Laminate Flooring
- Capacity Cuts up to 8 in Wide and 10mm Thick
- Handle Ergonomic
- Size 10W x 27-1/2D x 6 inH
- Construction Steel
Product Information
- Brand Roberts
- MFR # 10-35
- Zoro # G3252995
- UPC # 075378103509
- Country of Origin China
- Category Flooring Installation Tools
Dimensions
Size | 10W x 27-1/2D x 6 inH |
Handle Length | 17 in |
Overall Length | 27 1/2 in |
Overall Width | 10 in |
Cutting Length - Straight | 8 in |
Cutting Length - Diagonal | 8 in |
Details
Item | Laminate Cutter |
Application | For Installing Laminate Flooring |
Capacity | Cuts up to 8 in Wide and 10mm Thick |
Handle | Ergonomic |
Construction | Steel |
Includes | V-Support |
Product Type | Plank Cutter |
Handle Material | Plastic, Steel |
Blade Material | Steel |
Compatible Thickness - Maximum | 3/8 in |
Description
Laminate Cutter, Blade Material Steel, Compatible Thickness - Maximum 3/8 in, Cutting Length - Diagonal 8 in, Cutting Length - Straight 8 in, Handle Length 17 in, Handle Material Plastic, Steel, Includes V-Support, Overall Length 27 1/2 in, Overall Width 10 in, Product Type Plank Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.08X30)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short (54920)
- ARTU 1/8" Cobalt Jobber Length Drill Bit (01314)
- KRAFT TOOL Elite Trowel XtremeFLEX S, 14"x4 (PLE464K)
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size (10-94)
- ROBERTS Vinyl Tile Cutter, 18 in. (10-918)
- ROBERTS Vinyl Tile Cutter, 12 x 12 In Capacity (30002)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- ROBERTS Angled Floor Scraper, Blade Width 4 in, Blade Length 4 in, Red, Steel (10-294)
- ROBERTS Flooring Cutter, 1/2 In Cap, 9 In L (10-60)
- OX TOOLS Tile Spacer, Hard Plastic, 1/16", PK250 (OX-T161310)
- Roberts Flooring Installation Tools