Shop All Carpet Installation Tools
Roberts
Kicker, Knee
Mfr # 10-412-2
Zoro # G1875474
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Adjusts From 17 1/2 to 21 1/2 in
- Construction Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
- Characteristics Pins Adjust To Suit Different Types Of Carpet and Carpet Backings From Fully Retracted Position To 1/2 in, Rubber Bumper Can Be Mounted in 4 Positions To Distribute Wear Evenly
- Includes Nap Grips
- Product Type Carpet Knee Kicker
Product Information
- Brand Roberts
- MFR # 10-412-2
- Zoro # G1875474
- UPC # 075378104124
- Country of Origin Taiwan, Province of China
- Category Carpet Installation Tools
Dimensions
Size | Adjusts From 17 1/2 to 21 1/2 in |
Adjustable Length - Minimum | 17 in |
Overall Width | 4 1/2 in |
Handle Length | 10 1/2 in |
Clamp Face Width | 4 in |
Adjustable Length - Maximum | 21 in |
Clamp Face Length | 4 in |
Overall Height | 4 1/2 in |
Details
Item | Carpet Knee Kicker |
Construction | Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper |
Characteristics | Pins Adjust To Suit Different Types Of Carpet and Carpet Backings From Fully Retracted Position To 1/2 in, Rubber Bumper Can Be Mounted in 4 Positions To Distribute Wear Evenly |
Includes | Nap Grips |
Product Type | Carpet Knee Kicker |
Pin Material | Steel |
Body Material | Aluminum |
Bumper Pad Thickness | 2 3/4 in |
Pin Adjustability | Adjustable |
Description
Carpet Knee Kicker, Adjustable Length - Maximum 21 in, Adjustable Length - Minimum 17 in, Body Material Aluminum, Bumper Pad Thickness 2 3/4 in, Clamp Face Length 4 in, Clamp Face Width 4 in, Handle Length 10 1/2 in, Includes Nap Grips, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Pin Adjustability Adjustable, Pin Material Steel, Product Type Carpet Knee Kicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Weaved Flexible Eye Pulling Grips, 13-Inch (KPM050)
- WM BARR WM Barr GKPS300 Klean-Strip Premium Stripper 1 gal (GKPS300)
- TRUE TEMPER MAUL AMERICAN HICKRY 6LB (20181400)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- ROBERTS Pro Pull Bar, 16-1/4 In, Steel (10-18-8)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- ROBERTS Traction Non-Slip Rug Strip, 25 Ft (50-580)
- ROBERTS Blade, Replacement (10-42)
- ROBERTS Trimmer, Carpet (10-616-2)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- Roberts Carpet & Flooring Tools