Roberts

Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle


product price: $11.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application For Bonding Laminate and Wood Floating Floors That Require a Tongue And Groove Adhesive
  • Color Creamy Tan
  • Container Size 1 gal
  • Container Type Pail
  • Materials Bonded Laminate, Wood
See all product information

Product Information

Dimensions

Container Size 1 gal

Description

Construction Adhesive, Adhesive Color Off White, Application Method Specialized Applicator Tip, Chemical Base PVA, Container Size 16 fl oz, Container Type Bottle, Features Easy Visual Clean Up, Exceptional Bond Strength, Fast Drying, Very Mild, Non-Offensive Odor, Interior/Exterior Interior Only, Working Time 5 min, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards ANSI/HPVA Type II/D3, Low Odor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.