Shop All Utility Knives
Roberts
Carpet Knee Kicker Utility, 44.5cm to 54.5cm L
Mfr # 10-422BK
Zoro # G5071884
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 44.5cm to 54.5cm
- Construction Extra Heavy Aluminum Casting
- Blade Type Utility
- Application For Carpet Installation
- Size 17-1/2 to 21-1/2 in
Product Information
- Brand Roberts
- MFR # 10-422BK
- Zoro # G5071884
- UPC # 075378104223
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 44.5cm to 54.5cm |
Size | 17-1/2 to 21-1/2 in |
Overall Width | 4 7/8 in |
Overall Height | 4 3/4 in |
Clamp Face Length | 4 in |
Clamp Face Width | 4 in |
Handle Length | 8 1/2 in |
Adjustable Length - Minimum | 17 1/2 in |
Adjustable Length - Maximum | 21 1/2 in |
Details
Construction | Extra Heavy Aluminum Casting |
Item | Carpet Knee Kicker |
Blade Type | Utility |
Application | For Carpet Installation |
Characteristics | High Contour Neck, Thick Bumper Pad, Wide Head, Non Slip Checkered Hand Grip, Center Grooved Head |
Includes | Nap Grips |
Body Material | Aluminum |
Pin Adjustability | Adjustable |
Bumper Pad Thickness | 3 in |
Pin Material | Steel |
Description
Carpet Knee Kicker, Adjustable Length - Maximum 21 1/2 in, Adjustable Length - Minimum 17 1/2 in, Body Material Aluminum, Bumper Pad Thickness 3 in, Clamp Face Length 4 in, Clamp Face Width 4 in, Handle Length 8 1/2 in, Includes Nap Grips, Overall Height 4 3/4 in, Overall Width 4 7/8 in, Pin Adjustability Adjustable, Pin Material Steel, Product Type Carpet Knee Kicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- HHIP SDNCNR 16-D4 Turning Tool Holder (2032-0164)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5417MN)
- ROBERTS Carpet Heat Bond Iron, Utility, For Carpet Installation (10-482G)
- ROBERTS Carpet Knife 2-Sided Carpet, 10 in L (10-220)
- ROBERTS Carpet Knee Kicker, For Carpet Installation Aluminum (10-501)
- ROBERTS Carpet Stretcher Kit, For Carpet Insatallation (10-237V)
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- ROBERTS Matching/Seam Repair Carpet Stretcher (10-128)
- COSCO Jiffi Cutter, Metal Construction, Retractable Blade, 12PK (COS091460)
- Roberts Utility Knives