Shop All Carpet Installation Tools
Roberts
Adhesive Nozzle, 3 In. W
Mfr # 10-981-25
Zoro # G1486371
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in W
- Characteristics Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation
- For Use With 11 or 30 oz Cartridges
- Product Type Snozzle Adhesive Applicator
- Overall Width 3 in
Product Information
- Brand Roberts
- MFR # 10-981-25
- Zoro # G1486371
- UPC # 075378109815
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Size | 3 in W |
Overall Width | 3 in |
Details
Item | Adhesive Nozzle |
Characteristics | Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation |
For Use With | 11 or 30 oz Cartridges |
Product Type | Snozzle Adhesive Applicator |
Description
Adhesive Nozzle, Overall Width 3 in, Product Type Snozzle Adhesive Applicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5527)
- STANLEY 232 in Nail Set 1 pc (58-112)
- ALDEN Drill/Extractor Set, 10 PC, #5-1/2 In Cap (1007P)
- MITUTOYO Sph-51, Stylus (354882)
- ROBERTS Pro Pull Bar, 16-1/4 In, Steel (10-18-8)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- ROBERTS Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case (10-254)
- ROBERTS Trimmer, Carpet (10-616-2)
- ROBERTS Safe Tuk 3-1/2 In. W. x 8 In. L. Nylon Carpet Tucking Tool (10-522-4)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- ROBERTS Extra Heat Bond Seaming Tape, 22 yd, Light (50-240)
- Roberts Carpet Installation Tools