Shop All Construction Adhesives
This Product is Discontinued
Roberts
Adhesive, 6300 Series, Off White, 1 gal, Pail (Discontinued)
Mfr # R6300-1
Zoro # G9189577
This Product is Discontinued
Key Features
- Type Pressure Sensitive Adhesive
- Application Interior Carpet Cushion Installation, Solid Rubber, Solid Urethane, Recycled Non-Foam PVC, Enhancer Backed Carpet Tiles
- Color Off White
- Container Size 1 gal
- Container Type Pail
Product Information
- Brand Roberts
- MFR # R6300-1
- Zoro # G9189577
- UPC # 075378630012
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 1 gal |
Description
Construction Adhesive, Adhesive Color Off White, Chemical Base Acrylic Latex, Container Size 1 gal, Container Type Pail, Features High Shear Strength, Moisture Control Adhesive, Non-Flammable, Persistent Tack, Plasticizer Migration Resistant, Interior/Exterior Interior Only, Working Time 40 min, Water Resistance Not Water-Resistant, VOC Content Weight 10 g/L, Standards ASTM F1869, ASTM F2170, NFPA Class A, ASTM E84, Low Odor No, Materials Bonded Vinyl, Shear Strength Not Specified
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.