Roberts

Adhesive, 3085 Series, Beige Tan, 4 gal, Pail


product price: $59.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Multi-Purpose
  • Application For Adhering Carpet, Felt-Back Sheet Vinyl, Unfinished Cork Underlayment
  • Color Neutral
  • Container Size 5 gal
  • Container Type Pail
See all product information

Product Information

Dimensions

Container Size 5 gal

Description

Construction Adhesive, Adhesive Color Beige, Application Method No Special Application, Chemical Base SBR Latex, Container Size 4 gal, Container Type Pail, Features Adjustability Time, Non-Flammable, Interior/Exterior Interior Only, Working Time 70 min, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards NFPA Class A, ASTM E84, Low Odor Yes, Materials Bonded Concrete, Terrazzo, Vinyl, Wood, Shear Strength Not Specified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.